Safety Switch, 400A, 2P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 91088

Cat #: DH225NRK

UPC: 782113207032

400 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 45.19", W: 23.00", D: 7.27".
Sign In or Register to view pricing and more.

No associated products found.

Overview

400 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 45.19", W: 23.00", D: 7.27".
Eaton s heavy-duty safety switches provide a highly visible means of disconnectto help improve personnel safety and equipment protection. Additionally, they reIdeal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 782113207032, DH225NRK, manual transfer switche

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 400
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)