Eriflex, Metallic Braid, 150mm

Item #: 910817

Cat #: 556900

UPC: 782856578642

Sign In or Register to view pricing and more.
Documents & Guides
Earth Braid with Round Braids & Crimped Lugs, Tinned Electrolytic Copper, Length: 150 mm, Section: 6 mm, Diameter: 6 mm, Working Range up to 105°C.

Overview

Earth Braid with Round Braids & Crimped Lugs, Tinned Electrolytic Copper, Length: 150 mm, Section: 6 mm, Diameter: 6 mm, Working Range up to 105°C.
Ready to use out of the box, saving installation time and labor Allows for bending very close to the contact area RoHS compliant
Also known as: 782856578642, 556900

Specifications

Diameter: 6 mm
Material: Copper
Length: 150 mm
Diameter: 6 mm
Length: 150 mm
Material: Copper

Customer Reviews

No reviews for this product
(0)