Meter Base, 200A, Residential, 7 Jaw, Ringless, OH/UG, Hub Cover

Item #: 910655

Cat #: 8710B80G03

UPC: 782116995820

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 200 Amp, 600 Volt AC, 3-Phase, 7 Jaw, Hub Cover, Overhead/Underground, Rated, NEMA 3R Enclosure

Overview

Meter Base, 200 Amp, 600 Volt AC, 3-Phase, 7 Jaw, Hub Cover, Overhead/Underground, Rated, NEMA 3R Enclosure
Also known as: 782116995820, 8710B80G03

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 600
Phase: 3
Jaws: 7
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)