This product has been discontinued.

Generator, Standby, Protector Series, 48kW, 120/240VAC, 200A
Item #: 910628
Cat #: RG04854ANAX
UPC: 696471616354
Documents & Guides
Generator, Standby, Protector Series, 48 kW, 120/240 Volt AC, 200 Amp, Liquid Cooled Gaseous Engine
Sign In or Register to view pricing and more.
No associated products found.
Overview
Generator, Standby, Protector Series, 48 kW, 120/240 Volt AC, 200 Amp, Liquid Cooled Gaseous Engine
Also known as: 696471616354, RG04854ANAX
Specifications
Amps: | 200 |
Type: | Liquid Cooled |
Volts AC: | 120, 240 |
Wattage: | 48 kW |
Mounting: | Pad |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Volts AC: | 120, 240 |
Mounting: | Pad |
IP/NEMA Rating: | NEMA 3R |
Type: | Liquid Cooled |
Wattage: | 48 kW |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)