This product may not be available in all locations.
Motor Controller, Open Type, 60A, 500/575V, 3Phase, 100-240V
Item #:
91060
Cat #:
150-C60NCD
UPC:
781180036798
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Motor Controller, SMC-3, Open Type, 34.6 - 104 Amp, 500/575 Volt, 3 Phase, 100-240 Volt AC Coil
Overview
Motor Controller, SMC-3, Open Type, 34.6 - 104 Amp, 500/575 Volt, 3 Phase, 100-240 Volt AC Coil
Also known as: 781180036798, 150-C60NCD
Specifications
Amps: | 104 |
Phase: | 3 |
Horsepower: | 30, 100 |
Type: | Motor Controller |
Volts AC Range: | 500 |
Volts AC Control Range: | 100 - 240 |
Amps Range: | 34.600 - 104 |
Amps: | 104 |
Horsepower: | 30, 100 |
Volts AC Range: | 500 |
Amps Range: | 34.600 - 104 |
Phase: | 3 |
Type: | Motor Controller |
Volts AC Control Range: | 100 - 240 |
Customer Reviews
No reviews for this product
(0)