Safety Switch, 600A, 3P, 240VAC/250VDC, Type DH, Fusible, NEMA 1

Item #: 91057

Cat #: DH326NGK

UPC: 782113207414

Sign In or Register to view pricing and more.
600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 52.25", W: 24.00", D: 8.95".

Overview

600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 52.25", W: 24.00", D: 8.95".
Also known as: 782113207414, DH326NGK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)