Safety Switch, 600A, 3P, 600V/250DC, HD Fusible, NEMA 1

Item #: 91054

Cat #: DH366FGK

UPC: 782113207551

Sign In or Register to view pricing and more.
600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 1

Overview

600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 1
Also known as: 782113207551, DH366FGK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)