Transformer, 225kVA, 480D x 120/208YVAC, NEMA 2, DOE 2016

Item #: 910520

Cat #: V48M28T2216

UPC: 786680147289

Documents & Guides
Transformer, General Purpose, Ventilated, Fungus Proof, Aluminum Windings, DOE 2016, NEMA 2, FR944, 220°C, 225 kVA, Floor/Wall Mount Upright, 3-Phase, Primary Voltage: 480 Volt Delta, Secondary Voltage: 120/208Y Volt AC, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 150°C, 225 kVA, WS61
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, General Purpose, Ventilated, Fungus Proof, Aluminum Windings, DOE 2016, NEMA 2, FR944, 220°C, 225 kVA, Floor/Wall Mount Upright, 3-Phase, Primary Voltage: 480 Volt Delta, Secondary Voltage: 120/208Y Volt AC, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 150°C, 225 kVA, WS61
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Also known as: 786680147289, V48M28T2216

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)