Break Glass-Push Button Units, 6 Disks, 1 Button Tack, 30 mm

Item #: 91052

Cat #: 800T-N28

UPC: 662073193777

Documents & Guides
Replacement Parts, Break Glass-Push Button Unit, 6 Disks, 1 Button Tack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Replacement Parts, Break Glass-Push Button Unit, 6 Disks, 1 Button Tack
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N28 from Rockwell Automation® is an 800T accessory. It is a glass disc kit for break-glass units. It has six glass disks and one button tack. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073193777, 800T-N28

Specifications

Size: 30 mm
Type: Replacement Part, Glass Disk
Material: Glass
Family / Style: 800T
Size: 30 mm
Material: Glass
Type: Replacement Part, Glass Disk
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)