Safety Switch, 600A, 3P, 600V/250DC, HD Fusible, NEMA 1

Item #: 91048

Cat #: DH366NGK

UPC: 782113207599

Sign In or Register to view pricing and more.
600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".

Overview

600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".
Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).
Also known as: 782113207599, DH366NGK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)