Safety Switch, 60A, 600VAC, R Fuse Adapter Kit

Item #: 91040

Cat #: DS26FK

UPC: 782113207704

Sign In or Register to view pricing and more.
Documents & Guides
R Fuse Adapter Kit for 60 Amp, 600 V, General Duty, Heavy Duty and Double Throw Safety Switches. Order (1) Kit for 3 Poles and (2) Kits for Double Throw.

Overview

R Fuse Adapter Kit for 60 Amp, 600 V, General Duty, Heavy Duty and Double Throw Safety Switches. Order (1) Kit for 3 Poles and (2) Kits for Double Throw.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113207704, DS26FK, r fuse

Specifications

Mounting: Device
Class: R
Volts AC: 600
Amps: 60
Mounting: Device
Volts AC: 600
Class: R
Amps: 60

Customer Reviews

No reviews for this product
(0)