2 Light 14" Vanity, White

Item #: 910381

Cat #: 76-276

UPC: 045923762765

Sign In or Register to view pricing and more.
Documents & Guides
2 Light - 14" Vanity with Diamond "U" Channel Glass - White Finish

Overview

2 Light - 14" Vanity with Diamond "U" Channel Glass - White Finish
Nuvo's 2 light, 14 inch vanity with U channel Glass is a graceful lighting solution for the home. Perfect for living rooms, dining rooms, hallways, and foyers, this white vanity fixture features dual bulbs behind gorgeous white diamond Glass. Traditional and elegant, this vanity fixture adds style to any home decor.
Also known as: 045923762765, 76-276

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)