2 Light 14" Vanity, White

Item #: 910380

Cat #: 77-087

UPC: 045923770876

Sign In or Register to view pricing and more.
Documents & Guides
2 Light - 14" Vanity with White "U" Channel Glass - White Finish

Overview

2 Light - 14" Vanity with White "U" Channel Glass - White Finish
The ideal vanity fixture for any home, sub-division or multiple home building project, the SATCO|NUVO bath light fits the bill. The unassuming u-channel white Glass is affixed to a simple, round canopy for a minimal, yet effective light solution. The white Finish provides the versatility needed for a lighting update with existing Finishes.
Also known as: 045923770876, 77-087

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Color: White
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)