COP THHN/THWN-24STRPUR5000RL

Item #: 910291

Cat #: THHN4STRPUR5000RL

UPC: 980100232184

Sign In or Register to view pricing and more.
Documents & Guides
COP THHN/THWN-24STRPUR5000RL THHN/THWN-2-4-PUR-19STR-CU-5000R

Overview

COP THHN/THWN-24STRPUR5000RL THHN/THWN-2-4-PUR-19STR-CU-5000R
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100232184, THHN4STRPUR5000RL

Specifications

Gauge: 4
Color: Purple
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 4
Jacket: PVC
Length: 5000 ft
Conductors: 1
Package Type: Reel
Color: Purple
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)