Safety Switch, 200A, 2P, 240VAC, GD Fusible, NEMA 1

Item #: 91020

Cat #: DG224NGK

UPC: 782113213491

Sign In or Register to view pricing and more.
200 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 25.25", W: 16.00", D: 6.14".

Overview

200 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 25.25", W: 16.00", D: 6.14".
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Also known as: 782113213491, DG224NGK

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Poles: 2
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)