Junction Box, NEMA 4x, Screw Cover, 300 x 230 x 110mm

Item #: 91015

Cat #: Q302311PCD

UPC: 783510175993

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 300 x 230 x 110mm, Polycarbonate

Overview

Junction Box, NEMA 4x, Screw Cover, 300 x 230 x 110mm, Polycarbonate
nVent HOFFMAN HOFQ302311PCD QLine D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510175993, Q302311PCD

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate, PVC
Mounting: Surface
Color: Gray
Height: 11.810 in
Width: 9.050 in
Depth: 4.330 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Height: 11.810 in
Depth: 4.330 in
Material: Polycarbonate, PVC
Color: Gray
Width: 9.050 in

Customer Reviews

No reviews for this product
(0)