BX MCSTL104SOLBRNGRYPURYELWG250CL

Item #: 910085

Cat #: MCSTL104SOLBRNGRYPURYELWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCSTL104SOLBRNGRYPURYELWG250CL WIRE 10/4 W/G STL MC SOL BROWN/YELLOW/PURPLE/GRAY 250FT

Overview

BX MCSTL104SOLBRNGRYPURYELWG250CL WIRE 10/4 W/G STL MC SOL BROWN/YELLOW/PURPLE/GRAY 250FT
Also known as: MCSTL104SOLBRNGRYPURYELWG250CL

Specifications

Gauge: 10
Length: 250 ft
Jacket: Steel
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Color: Gray/Purple/Yellow
Package Type: Coil
Gauge: 10
Jacket: Steel
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Conductors: 4
Color: Gray/Purple/Yellow

Customer Reviews

No reviews for this product
(0)