Safety Switch, 200A, 3P, 240V, Type GD, NEMA 1

Item #: 91008

Cat #: DG324UGK

UPC: 782113213552

Sign In or Register to view pricing and more.
200 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 25.25", W: 16.00", D: 6.14".

Overview

200 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 25.25", W: 16.00", D: 6.14".
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.
Also known as: 782113213552, DG324UGK

Specifications

Amps: 200
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Mounting: Surface
Volts AC: 240
Poles: 3
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)