Safety Switch, 200A, 3P, 240V, Type DG, Non-Fusible, NEMA 3R

Item #: 91004

Cat #: DG324URK

UPC: 782113213576

200 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 25.50", W: 16.00", D: 6.14".
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 25.50", W: 16.00", D: 6.14".
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Also known as: 782113213576, DG324URK

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 240

Customer Reviews

No reviews for this product
(0)