Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Tube, T8 Replacement, 2 Feet, 120-277 Volt
Overview
LED Tube, T8 Replacement, 2 Feet, 120-277 Volt
Also known as: 028672408030, 10T8G4/2F/850/DIR
Specifications
Wattage: | 10 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 1100 |
Length: | 24 in , 2 ft |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Volts AC Range: | 120 - 277 |
Wattage: | 10 |
Lumens: | 1100 |
Color Rendering Index (CRI): | 80 |
Dimmable: | No |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 5000 (Bright White) |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)