4' 15W T8 LED Lamp, 50K

Item #: 909972
Cat #: 15T8/4F/850/DIR
UPC: 737212978345
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 15W, 120-277 Vs, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1750(LBF), 2050(NBF), 2700(HBF), CRI: 80, Color Temperature: 5000K

Overview

Dimmable LED Lamp, 15W, 120-277 Vs, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1750(LBF), 2050(NBF), 2700(HBF), CRI: 80, Color Temperature: 5000K
Also known as: 737212978345, 15T8/4F/850/DIR

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277, 347, 240, 208
Wattage: 15
Length: 4 ft, 48 in
Lumens: 1750, 2700, 2050
Color Rendering Index (CRI): 80
Type: LED Retrofit, Ballast Compatible (Type A)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Wattage: 15
Lumens: 1750, 2700, 2050
Type: LED Retrofit, Ballast Compatible (Type A)
Dimmable: Yes
Volts AC: 120, 277, 347, 240, 208
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)