
Enclosure, Pilot Device, 30 mm, 2 Hole, Polycarbonate
Item #: 90993
Cat #: Q2PBPCD
UPC: 783510151195
Documents & Guides
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 2pb X 30.5mm, Material/finish: Polycarb
Sign In or Register to view pricing and more.
No associated products found.
Overview
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 2pb X 30.5mm, Material/finish: Polycarb
Used for insulating and housing 30.5-MM or 22.5-MM pushbuttons in hostile environments, nVent HOFFMAN HOFQ2PBPCD QLine D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.
Also known as: 783510151195, Q2PBPCD
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Material: | Polycarbonate |
Type: | Enclosure, 2 Element |
Size: | 160 x 80 mm |
Color: | Gray |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | Enclosure, 2 Element |
Color: | Gray |
Material: | Polycarbonate |
Size: | 160 x 80 mm |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)