This product may not be available in all locations.
3
more
STARTER MOTOR
Item #: 90979
Cat #: 8536SAG12V08
UPC: 785901743484
Documents & Guides
SQD 8536SAG12V08 STARTER MOTOR
Sign In or Register to view pricing and more.
No associated products found.
Overview
SQD 8536SAG12V08 STARTER MOTOR
Also known as: 785901743484, 8536SAG12V08
Specifications
Phase: | 3 |
Type: | Starter |
IP/NEMA Rating: | NEMA 1 |
Size: | 00 |
Standards: | California Proposition 65 |
Phase: | 3 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Type: | Starter |
Size: | 00 |
Customer Reviews
No reviews for this product
(0)