9.25" LED Undercabinet Light, White

Item #: 909759

Cat #: 523-000027-72

UPC: 718291635794

Sign In or Register to view pricing and more.
Documents & Guides
9-1/4" 5.5W LED Undercabinet Light, 3000K, Lumens: 220, Life: 48,000 Hours, 120V, Compatible With: eW Profile Powercore, Color: White. Energy Star Rated

Overview

9-1/4" 5.5W LED Undercabinet Light, 3000K, Lumens: 220, Life: 48,000 Hours, 120V, Compatible With: eW Profile Powercore, Color: White. Energy Star Rated
Also known as: 718291635794, 523-000027-72

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 5.500
Length: 9.250 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Length: 9.250 in
Volts AC: 120
Wattage: 5.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)