SpectraCool AC Unit, 12000BTU, 115V, 4X, SS

Item #: 909737

Cat #: G521216G051

UPC: 783510199036

Sign In or Register to view pricing and more.
Documents & Guides
SpectraCool Indoor Air Conditioner, 115V, 50/60Hz, 12000 BTU/Hour, NEMA 4X, Stainless Steel

Overview

SpectraCool Indoor Air Conditioner, 115V, 50/60Hz, 12000 BTU/Hour, NEMA 4X, Stainless Steel
Also known as: 783510199036, G521216G051

Specifications

Volts AC: 115
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Volts AC: 115
Material: Stainless Steel 304
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)