This product may not be available in all locations.

Sensor Body, Photoelectric, Limit Switch Style, 120VAC, E51 Series
Item #: 90955
Cat #: E51SCL
UPC: 782113107219
Documents & Guides
Sensor Body, E51 Series, 120V AC, 4-Wire, (1) NO & Amp, (1) NC Complementary. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will need Head of Choice and Receptacle: E51RC for Complete Unit***
Sign In or Register to view pricing and more.
No associated products found.
Overview
Sensor Body, E51 Series, 120V AC, 4-Wire, (1) NO & Amp, (1) NC Complementary. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will need Head of Choice and Receptacle: E51RC for Complete Unit***
Sensor Body, Photoelectric, Limit Switch Style, 120VAC, E51 Series. Cutler-Hammer® E51 Limit Switch Style Modular Sensors from Eaton’s electrical business are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4- wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.
Also known as: 782113107219, E51SCL
Specifications
Volts AC: | 120 |
Mounting: | Surface |
IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |
Amps: | 0.500 |
Volts AC: | 120 |
IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |
Mounting: | Surface |
Amps: | 0.500 |
Customer Reviews
No reviews for this product
(0)