LED ECO-FLOOD LIGHT WITH

Item #: 909536

Cat #: 71352

UPC: 601986713528

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED ECO-FLOOD LIGHT WITH TRUNION 80 WATTS 6585 LUMENS 120-277V 5000K BRONZE

Overview

LED ECO-FLOOD LIGHT WITH TRUNION 80 WATTS 6585 LUMENS 120-277V 5000K BRONZE
Also known as: 601986713528, 71352

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 80
Mounting: Knuckle
Light Technology: LED
Lumens: 6585
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Lumens: 6585
Wattage: 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)