This product may not be available in all locations.
Limit Switch, Side Rotary, No Operator, 10A, 600VAC, Plug-In Body
Item #: 909290
Cat #: 9007C54B2Y128
UPC: 785901045953
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Side Rotary, No Operator, 10 Amp, 600 Volt AC, Plug-In Body
Overview
Limit Switch, Side Rotary, No Operator, 10 Amp, 600 Volt AC, Plug-In Body
Also known as: 785901045953, 9007C54B2Y128
Specifications
Type: | Side Rotary, Limit Switch |
Poles: | 2 |
Amps: | 10 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Side Rotary, Limit Switch |
Amps: | 10 |
Volts AC: | 600 |
Poles: | 2 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)