This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 6 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 80, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Rated Average Life: 15000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79098
Overview
LED Lamp, Dimmable, 6 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 80, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Rated Average Life: 15000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79098
Also known as: 046135740510, LED6MR16/DIM/830/NFL25/G4
Specifications
Shape: | MR16 (Mini Reflector) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Color Rendering Index (CRI): | 80 |
Lumens: | 350 |
Wattage: | 6 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin (GU5.3) |
Angle: | 25° |
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Lumens: | 350 |
Light Technology: | LED |
Base: | 2-Pin (GU5.3) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 80 |
Wattage: | 6 |
Dimmable: | Yes |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)