3-POSITION SWITCH 800T

Item #: 90926

Cat #: 800T-JG11

UPC: 662073239437

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-JG11 3-POSITION SWITCH 800T

Overview

AB 800T-JG11 3-POSITION SWITCH 800T
Also known as: 662073239437, 800T-JG11

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1, IP21
Type: Variable Frequency Drive
Family / Style: 800T
Mounting: Wall
Volts AC: 480
Type: Variable Frequency Drive
Mounting: Wall
IP/NEMA Rating: NEMA 1, IP21
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)