Plinth Base, 100mm

Item #: 909234

Cat #: PPB1186

UPC: 783510256098

Sign In or Register to view pricing and more.
Documents & Guides
HOF PPB1186 PLINTH BASE 100MM

Overview

HOF PPB1186 PLINTH BASE 100MM
Also known as: 783510256098, PPB1186

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)