0.375 - 0.607 Heater Pack, Class 20

Item #: 90917

Cat #: H2002B-3

UPC: 782113967486

Sign In or Register to view pricing and more.
Full Load Amperes Range: 0.375 - 0.607. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays (Package of 3)

Overview

Full Load Amperes Range: 0.375 - 0.607. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays (Package of 3)
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782113967486, H2002B-3

Specifications

Family / Style: Freedom
Poles: 3
Amps: 0.607
Type: Heater Pack
Amps Range: 0.375 - 0.607
Family / Style: Freedom
Amps: 0.607
Amps Range: 0.375 - 0.607
Poles: 3
Type: Heater Pack

Customer Reviews

No reviews for this product
(0)