High-Temp Cable Tie, 15.2"/120lb, Black

Item #: 909144

Cat #: T120R0HSK2

UPC: 089306059851

Sign In or Register to view pricing and more.
Documents & Guides
High-Temp Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66HS, Black, 50/pkg

Overview

High-Temp Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66HS, Black, 50/pkg
Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306059851, T120R0HSK2

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 15.250 in
Color: Black
Length: 15.250 in
Weight Capacity: 120 lbs

Customer Reviews

No reviews for this product
(0)