Heater Pack, 0.56 - 0.907, Class 20, Freedom Series

Item #: 90912

Cat #: H2003B-3

UPC: 782113967493

Sign In or Register to view pricing and more.
Full Load Amperes Range: 0.56 - 0.907. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays. ***Package of 3***

Overview

Full Load Amperes Range: 0.56 - 0.907. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays. ***Package of 3***
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113967493, H2003B-3

Specifications

Family / Style: Freedom
Poles: 3
Amps: 0.907
Type: Heater Pack
Amps Range: 0.560 - 0.907
Family / Style: Freedom
Amps: 0.907
Amps Range: 0.560 - 0.907
Poles: 3
Type: Heater Pack

Customer Reviews

No reviews for this product
(0)