Freedom Accessory

Item #: 90906

Cat #: C320PRP2

UPC: 782116124602

Documents & Guides
2-Pole, 600V, Power Pole for C30 Modular Style Lighting Contactor. Used in the Enclosed Units as extra poles. Can be used as N.O. or N.C.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Pole, 600V, Power Pole for C30 Modular Style Lighting Contactor. Used in the Enclosed Units as extra poles. Can be used as N.O. or N.C.
The C30CNM contactor accepts up to a maximum six single- or two-pole (or combinations) power poles. These can be used to form up to: 12 NO poles maximum when six two-poles are used in NO positions (1–6) or 8 NC poles maximum with four two-poles in the NC position (1–4) and 4 NO poles with two two-poles in the 2 NO positions (5–6)
Also known as: 782116124602, C320PRP2

Specifications

Family / Style: Freedom
Poles: 2
Mounting: Side
Type: Contactor, Power Pole, Lighting
Family / Style: Freedom
Mounting: Side
Poles: 2
Type: Contactor, Power Pole, Lighting

Customer Reviews

No reviews for this product
(0)