Heater Pack, 1.20 - 1.96 or 72 - 118, Class 20, Freedom Series

Item #: 90903

Cat #: H2005B-3

UPC: 782113967516

Sign In or Register to view pricing and more.
Full Load Amperes Range: 1.20 - 1.96 or 72 - 118 when used with 300/5 CT for NEMA Size 5 & IEC Size P, R & S. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays (Package of 3)

Overview

Full Load Amperes Range: 1.20 - 1.96 or 72 - 118 when used with 300/5 CT for NEMA Size 5 & IEC Size P, R & S. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays (Package of 3)
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782113967516, H2005B-3

Specifications

Family / Style: Freedom
Poles: 3
Amps: 118, 1.960
Type: Heater Pack
Amps Range: 1.200 - 1.960, 72 - 118
Family / Style: Freedom
Amps: 118, 1.960
Amps Range: 1.200 - 1.960, 72 - 118
Poles: 3
Type: Heater Pack

Customer Reviews

No reviews for this product
(0)