Enclosure, Wall Mount, Type 4X, 24" x 24" x 9", Fiberglass

Item #: 90902

Cat #: UU606020

UPC: 783510336905

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 4X, Enclosure, Solid Door, Size/Dims: 23.94x23.43x8.66, Material/Finish: Fiberglass/Gray.

Overview

Wall Mount, Type 4X, Enclosure, Solid Door, Size/Dims: 23.94x23.43x8.66, Material/Finish: Fiberglass/Gray.
Providing outstanding protection against corrosion and the elements, the clean lines and molded, embossed design of nVent HOFFMAN HOFUU606020 Ultrx fiberglass enclosures make them the most stylish and aesthetically pleasing of their class. These enclosures feature hidden hinges, a padlocking capability for security, and flexible internal mounting options.
Also known as: 783510336905, UU606020

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 23.940 in
Width: 23.430 in
Depth: 8.660 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Color: Gray
Height: 23.940 in
Depth: 8.660 in
Mounting: Surface
Material: Fiberglass
Width: 23.430 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)