8W MR16 LED Lamp, 30K

Item #: 908995

Cat #: LED8MR16/DIM/830/FL35/G2

UPC: 046135740466

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 500, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Rated Average Life: 25000 Hrs, Standard Case Qty: 6 Sylvania Part # 74046

Overview

LED Lamp, Dimmable, 8 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 500, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Rated Average Life: 25000 Hrs, Standard Case Qty: 6 Sylvania Part # 74046
Also known as: 046135740466, LED8MR16/DIM/830/FL35/G2

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 500
Color Rendering Index (CRI): 80
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 35°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Lumens: 500
Wattage: 8
Dimmable: Yes
Angle: 35°

Customer Reviews

No reviews for this product
(0)