Breaker, 40A, 1P, 120/240V, 22 kAIC

Item #: 9089

Cat #: QBHW1040

UPC: 786679392256

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Type QBHW, Bolt-On, 1-Pole, 40 Amp, 120/240VAC, 22 kAIC, Thermal Magnetic

Overview

Breaker, Type QBHW, Bolt-On, 1-Pole, 40 Amp, 120/240VAC, 22 kAIC, Thermal Magnetic
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679392256, QBHW1040

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 40
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)