Combo Wallplate, 2-Gang, Blank/Decora-GFCI, Metal, Ivory, Standard

Item #: 90880

Cat #: P1426-I

UPC: 078477813874

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Blank 1-Decora/GFCI Device Combination Wallplate, Standard Size, Painted Metal, Strap Mount - Ivory

Overview

2-Gang, 1-Blank 1-Decora/GFCI Device Combination Wallplate, Standard Size, Painted Metal, Strap Mount - Ivory
Leviton Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477813874, P1426-I

Specifications

Mounting: Strap
Gangs: 2
Material: Plastic
Color: Ivory
Mounting: Strap
Material: Plastic
Gangs: 2
Color: Ivory

Customer Reviews

No reviews for this product
(0)