Breaker, Molded Case, 800A, 600VAC, 3P, PR221 LS/I Trip Unit, 65kAIC

Item #: 908678

Cat #: T6H800BW

UPC: 015644642332

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Tmax, Molded Case, 800 Amp, 600 Volt AC, 3-Pole, PR221 LS/I Trip Unit, 65 kAIC

Overview

Breaker, Tmax, Molded Case, 800 Amp, 600 Volt AC, 3-Pole, PR221 LS/I Trip Unit, 65 kAIC
Also known as: 015644642332, T6H800BW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 800
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 800

Customer Reviews

No reviews for this product
(0)