Swing-Out Panel Kit 14.00x12.0

Item #: 90860

Cat #: A14SPK12C

UPC: 783510349400

Documents & Guides
Swing-Out Panel Kit, fits 14.00x12.00, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Swing-Out Panel Kit, fits 14.00x12.00, Aluminum
The Swing-Out Panel Kit provides an attractive, cost-effective solution for installing front-mounted panels in Continuous Hinge, Type 4X, and Overlapping Cover, Type 4X enclosures. No drilling required.
Also known as: 783510349400, A14SPK12C

Specifications

Height: 16 in
Width: 14 in
Material: Aluminum
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4X
Height: 16 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Width: 14 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)