Wireway 90° Elbow, Type 12, Lay-In, Top Opening, 6" x 6", Gray

Item #: 9086

Cat #: F66LE9A

UPC: 783510185800

Documents & Guides
Wireway 90° Elbow, NEMA Type 12, Lay-In, Top Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 x 6 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway 90° Elbow, NEMA Type 12, Lay-In, Top Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 x 6 Inch
Lay-in Hinged-Cover 90-Degree Elbows are used for right-angle wireway installations. Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 90-degree elbows are available. Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations.
Also known as: 783510185800, F66LE9A

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)