This product may not be available in all locations.
3
more
![Breaker, 30A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCI Breaker, 30A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCI](https://rexel-cdn.com/products/9paa00000028121720x540.jpg?i=BB257090-2EFD-4924-8A32-E15E1D1A10FC&f=420)
Breaker, 30A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCI
Item #: 908591
Cat #: THQB2130GFT
UPC: 783164485578
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Type THQB, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.
Overview
30 Amp, 2-Pole, Type THQB, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.
Also known as: 783164485578, THQB2130GFT
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 30 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 30 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)