This product may not be available in all locations.
3
more
Breaker, 20A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCI
Item #: 908557
Cat #: THQB2120GFT
UPC: 783164485554
Documents & Guides
20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Self Test
Sign In or Register to view pricing and more.
No associated products found.
Overview
20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Self Test
Also known as: 783164485554, THQB2120GFT
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 20 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 20 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)