0.125 In (3.18 Mm) Diameter

Item #: 908535

Cat #: 3PS-125-2-WT-S

UPC: 662820321491

Sign In or Register to view pricing and more.
Documents & Guides
0.125 In (3.18 Mm) Diameter

Overview

0.125 In (3.18 Mm) Diameter
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820321491, 3PS-125-2-WT-S

Specifications

Material: Polyolefin
Color: White
Type: Sleeve
Standards: California Proposition 65
Material: Polyolefin
Type: Sleeve
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)