Spec-Grade GFCI Receptacle, Self-Test, 20A, Ivory

Item #: 908531

Cat #: 2097-I

UPC: 785007035964

Sign In or Register to view pricing and more.
Documents & Guides
Specification-Grade GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-20R, Ivory

Overview

Specification-Grade GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-20R, Ivory
Also known as: 785007035964, 2097-I

Specifications

Volts AC: 120
Type: GFCI, Feed Through
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: GFCI, Feed Through
Color: Ivory

Customer Reviews

No reviews for this product
(0)