Overload Relay, Replacement, Freedom, 75A, 3P, DIN Rail Mount

Item #: 90851

Cat #: C306GN3B

UPC: 782113973241

Sign In or Register to view pricing and more.
Documents & Guides
75 Amp, 3-Pole, NEMA/IEC Thermal Overload Relay. Panel or DIN Rail Mounted. Wire Size: 14-2 AWG. For use with Freedom Series NEMA Sizes: 1 & 2 Contactors and IEC Frame Sizes G-K ***Requires Heater Packs***

Overview

75 Amp, 3-Pole, NEMA/IEC Thermal Overload Relay. Panel or DIN Rail Mounted. Wire Size: 14-2 AWG. For use with Freedom Series NEMA Sizes: 1 & 2 Contactors and IEC Frame Sizes G-K ***Requires Heater Packs***
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113973241, C306GN3B

Specifications

Family / Style: Freedom
Poles: 3
Amps: 75
Type: Thermal, IEC, Overload Relay
Mounting: DIN Rail
Family / Style: Freedom
Amps: 75
Mounting: DIN Rail
Poles: 3
Type: Thermal, IEC, Overload Relay

Customer Reviews

No reviews for this product
(0)