This product may not be available in all locations.
2
more
GE THHQB1120GFT THHQB 1P 120V 20A G
Item #: 908482
Cat #: THHQB1120GFT
UPC: 783164485516
Documents & Guides
GE THHQB1120GFT BOLT ON 22K
Sign In or Register to view pricing and more.
No associated products found.
Overview
GE THHQB1120GFT BOLT ON 22K
Also known as: 783164485516, THHQB1120GFT
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 22 kA |
Amps: | 20 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)