Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Push Buttons, 20-25A

Item #: 90841

Cat #: GV2ME22

UPC: 785901212034

Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Push Buttons, 20 - 25 Amp, Screw Clamp
Sign In or Register to view pricing and more.

Overview

Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Push Buttons, 20 - 25 Amp, Screw Clamp
The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit. The basic motor starter GV2ME controls motors with full load currents up to 32 A. The manual starter is three pole with horsepower ratings. The manual starter is operated by push buttons. The Class 10 ambient compensated thermal over current is adjustable from 20 ampere to 25 ampere. This device has screw clamp terminals. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Also known as: 785901212034, GV2ME22

Specifications

Poles: 3
Mounting: DIN Rail
Volts AC: 600
IP/NEMA Rating: IP20
Standards: California Proposition 65
Family / Style: TeSys Deca
Amps Range: 20 - 25
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Amps Range: 20 - 25
Mounting: DIN Rail
IP/NEMA Rating: IP20
Family / Style: TeSys Deca

Customer Reviews

No reviews for this product
(0)